Buyers Products

28 Foot Long Booster Cables With Blue Quick Connect - 600 Amp


original price: $184.99
2% off
new price: $179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps 600A
  • Application Commercial
  • Includes 6 ft Battery Side Cable with Quick Connector, Carrying Case
  • Length 28 ft.
  • Type Heavy Duty
See all product information

Product Information

Dimensions

Length 28 ft.
Cable Length 28 ft
Cable Length (Ft.) 28

Details

Amps 600A
Application Commercial
Includes 6 ft Battery Side Cable with Quick Connector, Carrying Case
Type Heavy Duty
Color Blue
Connection Type Plug-in
Gauge 4 ga.
Copper (AWG/kcmil) 4
Max. Amps 600 A
Category Type Jumper Cables
Cable Color Blue
Item Booster Cable
Charger Function Boosting
Function Plug In/Standard Jaw
Jaw Type Standard Jaw
Maximum Current 600 A
Plug Housing Color Blue
Cable Wire Gauge 4 AWG
Cable Connection Type Quick Connect
Cable Jacket Color Blue
Strength Rating Heavy Duty

Description

Booster Cable,28ft. L,Blue,600 Max. Amps


  • •Efficiently jump vehicle batteries with quick connect.
  • •600A to 1000A capacities available to jump anything from cars to large diesel trucks and off-road equipment.
  • •Cables extend 22 ft for accessibility and easy reach.
  • •Carrying case included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.