Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRACKET ONLY D-RING w/2 HOLES

  • Mfr # B38BZY

  • Zoro # G3764000


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Type
D-Ring Bracket
Finish
Yellow Zinc
Bracket Width
3 5/8 in
Capacity GVW
11,781 lb
Working Load Limit
4,080 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B38BZY
Zoro #
G3764000
UPC #
724920017244
Country of Origin
India

Dimensions

Bracket Width
3 5/8 in
Width
3-5/8" (Bracket)

Details

Item
D-Ring Bracket
Type
D-Ring Bracket
Finish
Yellow Zinc
Capacity GVW
11,781 lb
Working Load Limit
4,080 lb
Number of Holes
0
Features
Extended Size
Material
Forged Steel
Capacity GVW (Lb.)
11,781 lb.
For Use With
B38 D-Ring
Color
Yellow
Includes
Bracket

Description

D-Ring Bracket, Capacity GVW 11,781 lb, Working Load Limit 4,080 lb, Tongue Capacity Not Applicable, Bracket Width 3 5/8 in, Number of Holes Not Applicable, Material Forged Steel, Finish Yellow Zinc, For Use With B38 D-Ring, Features Extended Size, Includes Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.