Zoro Homepage

Brackets, Gray, Steel

  • Mfr # B2418ASBC

  • Zoro # G116065815


product price: $48.35
/ea

Key Features

Material
Steel
Color
Gray
Overall Length
24 1/2 in
Compatible Thickness
5/16 in
Overall Height
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2418ASBC
Zoro #
G116065815
UPC #
724920079693
Country of Origin
China

Dimensions

Overall Length
24 1/2 in
Compatible Thickness
5/16 in
Overall Height
9 5/8 in
Overall Diameter
5/16 in
Compatible Width
25 1/8 in
Overall Width
24 1/2 in
Mounting Hole Diameter
3/8 in

Details

Item
Brackets
Material
Steel
Color
Gray
Product Type
Anti-Sail Bracket

Description

Brackets,Gray,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.