Zoro Homepage

Brackets, Steel, Gray, 1 PR

  • Mfr # 390BZ

  • Zoro # G516065804


product price: $26.75
/pr

Key Features

Color
Gray
Material
Steel
Overall Diameter
5/16 in
Compatible Thickness
5/16 in
Overall Length
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390BZ
Zoro #
G516065804
UPC #
724920254878
Country of Origin
United States

Dimensions

Overall Diameter
5/16 in
Compatible Thickness
5/16 in
Overall Length
13 3/8 in
Mounting Hole Diameter
5/16 in
Overall Width
1 3/16 in
Overall Height
20 3/4 in
Compatible Width
25 1/8 in

Details

Item
Brackets
Color
Gray
Material
Steel
Product Type
Anti-Sail Bracket

Description

Brackets,Gray,Steel,PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.