Zoro Homepage

Brake Controller

  • Mfr # 5422003

  • Zoro # G016526591


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware, Mounting Bracket
Features
Controls Trailers with up to 2 Axles, Controls up to 4 Brakes, Easily Adjustable Power Setting with Manual Slide Switch Override, Provides Dependable Braking Control, Quickly Connects to Vehicle's Trailer Wiring, Time-Based Control Style
Product Type
Trailer Brake Controller
For Use With
Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5422003
Zoro #
G016526591
UPC #
724920250870
Country of Origin
United States

Details

Includes
Hardware, Mounting Bracket
Item
Brake Controller
Features
Controls Trailers with up to 2 Axles, Controls up to 4 Brakes, Easily Adjustable Power Setting with Manual Slide Switch Override, Provides Dependable Braking Control, Quickly Connects to Vehicle's Trailer Wiring, Time-Based Control Style
Product Type
Trailer Brake Controller
For Use With
Trailers

Description

Brake Controller, Product Type Trailer Brake Controller, For Use With Trailers, Features Controls Trailers with up to 2 Axles, Controls up to 4 Brakes, Easily Adjustable Power Setting with Manual Slide Switch Override, Provides Dependable Braking Control, Quickly Connects to Vehicle's Trailer Wiring, Time-Based Control Style, Includes Hardware, Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.