Zoro Homepage

Brake Controller

  • Mfr # 5422004

  • Zoro # G216526582


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware, Mounting Bracket
Features
Controls Trailers with up to 4 Axles, Controls up to 6 Brakes, Easily Adjustable Power Setting with Manual Slide Switch Override, Proportional Control Style, Provides Dependable Braking Control, Quickly Connects to Vehicle's Trailer Wiring
For Use With
Trailers
Product Type
Trailer Brake Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5422004
Zoro #
G216526582
UPC #
724920250887
Country of Origin
United States

Details

Includes
Hardware, Mounting Bracket
Features
Controls Trailers with up to 4 Axles, Controls up to 6 Brakes, Easily Adjustable Power Setting with Manual Slide Switch Override, Proportional Control Style, Provides Dependable Braking Control, Quickly Connects to Vehicle's Trailer Wiring
Item
Brake Controller
For Use With
Trailers
Product Type
Trailer Brake Controller

Description

Brake Controller, Product Type Trailer Brake Controller, For Use With Trailers, Features Controls Trailers with up to 4 Axles, Controls up to 6 Brakes, Easily Adjustable Power Setting with Manual Slide Switch Override, Proportional Control Style, Provides Dependable Braking Control, Quickly Connects to Vehicle's Trailer Wiring, Includes Hardware, Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.