Zoro Homepage

Breakaway Switch With 48 Inch Prewired Cable Loop

  • Mfr # 5422010

  • Zoro # G9111361


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Capacity GVW (Lb.)
3000 lb.
For Use With
Single and Multiple Axle Trailers
Length
48" (Cable)
Type
Breakaway Switch
Features
Not a Substitute For Safety Chains; Plastic-Coated Cable; Corrosion-Resistant Zinc-Plated Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5422010
Zoro #
G9111361
UPC #
724920100311
Country of Origin
Taiwan, Province of China

Dimensions

Length
48" (Cable)

Details

Item
Breakaway Switch
Capacity GVW (Lb.)
3000 lb.
For Use With
Single and Multiple Axle Trailers
Type
Breakaway Switch
Features
Not a Substitute For Safety Chains; Plastic-Coated Cable; Corrosion-Resistant Zinc-Plated Mounting Bracket

Description

Breakaway Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.