Zoro Homepage

Bulk 8 Gauge Copper Wire 60 Feet

  • Mfr # 3020919

  • Zoro # G9110460


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Type
Bulk Copper Wire
For Use With
Wiring Electric Tarp Systems
Color
Black
Diameter
8 ga.
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020919
Zoro #
G9110460
UPC #
724920125000
Country of Origin
China

Dimensions

Diameter
8 ga.
Length
60 ft.

Details

Item
Gauge Wire
Type
Bulk Copper Wire
For Use With
Wiring Electric Tarp Systems
Color
Black
Material
Copper
Features
Number of Conductors 2; Durable Insulation

Description

Gauge,Bulk 8,Copper Wire,60 ft.


  • •Ideal for wiring electric tarp systems.
  • •Available in 60 ft lengths.
  • •Durable weatherproof insulation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.