Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connection Kit, PTO Cable

  • Mfr # BPTSG

  • Zoro # G4066124


product price: $18.99
/ea

Key Features

Type
PTO Cable
For Use With
PTO Cable
Material
Steel
For Use On
Single Gear Chelsea and All Muncie P.T.O.s
Installation Method
Bracket and Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPTSG
Zoro #
G4066124
UPC #
724920022002
Country of Origin
United States

Details

Item
Cable Connection Kit
Type
PTO Cable
For Use With
PTO Cable
Material
Steel
For Use On
Single Gear Chelsea and All Muncie P.T.O.s
Installation Method
Bracket and Bolts
Product Type
PTO Cable Kit

Description

Cable Connection Kit, Width 1/4 in, Length 5/16 in, Silver, Installation Method Bracket and Bolts, Steel, For Use On Single Gear Chelsea and All Muncie P.T.O.s, For Use With PTO Cable, Includes -, Product Type PTO Cable Kit, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.