Shop All Automotive Wires & Cables
Buyers Products
Black Powder Coated Cable Type Truck Step - 9 x 12 x 1.38 Inch Deep
Mfr # 5230912
Zoro # G6595906
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cable
- Length 9"
- Color Black
- Length (In.) 9 in
- Material Steel
Product Information
- Brand Buyers Products
- MFR # 5230912
- Zoro # G6595906
- UPC # 724920096300
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Length | 9" |
Length (In.) | 9 in |
Step Depth | 1 3/8 in |
Step Width | 12 in |
Overall Length | 9 in |
Details
Description
Cable Step,Black
- •Steps have 1-1/4 in. galvanized wire cable sides for stability while in use.
- •Cable welded to 1-1/2 in. pipe sleeve ends for strength.
- •Steps are black powder-coated finish for corrosion resistance.
- •Constructed from a 1-3/8 in. deep perforated anti-slip metal grip step.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter, 51751 (51751)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 5/8 Inch Diameter (SC58B)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7240)
- OTC Receiver Cup (314425)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 12 x 1.38 Inch Deep (5231512)
- BUYERS PRODUCTS Oil Level Gauge With Temperature Indicator - Glass (LDR02A)
- ANCOR Red 4 AWG Tinned Copper Battery Cable - 50' (113505)
- PERFORMANCE TOOL Battery Jumper Cables 12 Ft. 10 Ga, W1670 (W1670)
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 1000 ft. (82-5503)
- ZEROSTART Weatherproof Hounited Statesing With Cab Power Insignia (8500637)
- MOTORMITE High Temperature Socket 9005 Bulb Headlight Socke, 84792 (84792)
- Buyers Products Automotive Wires & Cables