Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Weld-On Safety Chain Bar 7/16 Inch Diameter
Mfr # SC44B
Zoro # G3764798
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Towing
- Width 1 3/64 in
- Features Safety Chain Clip Welds Onto Trailer Frame to Securely Hold A Trailer Chain In Place
- Diameter 7/16 in
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Buyers Products
- MFR # SC44B
- Zoro # G3764798
- UPC # 724920084420
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 1 3/64 in |
Diameter | 7/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 4 in |
Height | 3/8 in |
Overall Length | 4 1/16 in |
Overall Width | 1 1/16 in |
Details
Description
Chain Clip,4.05 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fan Belt For Hustler 932558 And 934604 Raptor Sd With 54" Deck 604817 (266-162)
- PRESTA MaxComplete Compound - 32oz (163032)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7420 (7420)
- BALDWIN FILTERS Air Breather, Can-Type Filter Design (CV15000)
- BUYERS PRODUCTS 5-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20145)
- BUYERS PRODUCTS Diamond Tread Aluminum Conduit Carrier 11 x 6 x 121-3/8 Inch (5401000)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 1/2 In (B2408W50)
- BUYERS PRODUCTS D-Ring, PK 4 (B28F4)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 5/16 Inch Chain (5471000)
- BUYERS PRODUCTS D-Ring, PK 20 (B20PKGD20)
- REESE Tow Hook, 7 3/4 In, For 2 In Receivers (7024400)
- Buyers Products Towing Rings, Hooks & Tow Eyes