Shop BUYERS PRODUCTS

Weld-On Safety Chain Retainer For 5/16 Inch Chain

  • Mfr # 5471000
  • Zoro # G3764770

product price: 
$
5.35
/ea

Key Features

Length
6 in
Includes
Removable Zinc-Plated Clevis Pin and Cotter
For Use With
Trailer and Tow Vehicle, Trailers
Application
Towing, Trailers
Manufacturers Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5471000
Zoro #
G3764770
UPC #
724920142984
Country of Origin
India

Dimensions

Length
6 in
Manufacturers Warranty Length
1 yr
Width
7 13/16 in
Overall Length
6 in
Overall Width
7 13/16 in
Wire Rope Length
6 in
Fits Chest Size
Easily Remove or Replace A Chain, Removable Clevis Pin for Ease of Painting and Chain Replacement

Details

Item
Chain Retainer
Includes
Removable Zinc-Plated Clevis Pin and Cotter
For Use With
Trailer and Tow Vehicle, Trailers
Application
Towing, Trailers
Features
Easily Remove or Replace A Chain, Removable Clevis Pin for Ease of Painting and Chain Replacement
Finish
Unfinished
Gross Vehicle Weight Capacity
10,000 lb
Product Type
Chain Retainer

Description

Chain Retainer, Product Type Chain Retainer, For Use With Trailer and Tow Vehicle, Trailers, Gross Vehicle Weight Capacity 10,000 lb, Overall Length 6 in, Overall Width 7 13/16 in, Finish Unfinished, Features Easily Remove or Replace A Chain, Removable Clevis Pin for Ease of Painting and Chain Replacement, Includes Removable Zinc-Plated Clevis Pin and Cotter, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.