Reservoir
- Mfr # 82123919
- Zoro # G9113811
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Shape
Square
Maximum Operating Temperature
110 Degrees F
Tank Wall Style
Single Wall
Tank Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82123919
- Zoro #
- G9113811
- UPC #
- 724920144582
- Country of Origin
- United States
- Item
- Reservoir
- Shape
- Square
- Maximum Operating Temperature
- 110 Degrees F
- Tank Wall Style
- Single Wall
- Tank Material
- Polyurethane
- Number of Caps
- 1
- Resistant To
- Rust, UV
- Wire Color
- White
- Tank Orientation
- Vertical
- Stackable
- No
- Liquid Storage Capacity
- 50 gal
- UN Rating Solids
- Not Rated
- Drain Connection Gender
- Female
- UN Rating Liquids
- Not Rated
- Tank Opening Type
- Closed Top
- Finish
- UV-Blocking
- Drain Connection Type
- Bulkhead Fitting
- FDA Compliant
- FDA Compliant
- Storage Application
- Non-Hazardous Liquids
- Color
- White
Dimensions
- Overall Width
- 19 in
- Tank Material Thickness
- 3/16 in
- Fill Opening Diameter
- 4.81 in
- Overall Depth
- 38 in
- Drain Opening Diameter
- 3/4 in
- Fill Cap Diameter
- 9 in
- Overall Height
- 22 in
Description
Reservoir, Drain Connection Gender Female, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 3/4 in, Fill Opening Diameter 4.81 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 50 gal, Overall Depth 38 in, Overall Diameter Not Applicable, Overall Height 22 in, Overall Width 19 in, Standards Not Applicable, Tank Material Polyurethane, Tank Material Thickness 3/16 in, Tank Opening Type Closed Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.