Shop BUYERS PRODUCTS
See all product information
Create Account
5-Position Heavy-Duty Channel with Gussets-Used with B16137/B20135
Mfr # B9912
Zoro # G3764509
product price:Â
$
61.29
/ea
Key Features
For Use With
Construction Trailers, Utility Trailers
Width
4 1/2 in
Capacity GVW
100 lb
Material
Carbon Steel cm
Length
12 5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B9912
- Zoro #
- G3764509
- UPC #
- 724920092975
- Country of Origin
- United States
Dimensions
- Width
- 4 1/2 in
- Length
- 12 5/32 in
- Height
- 2 31/32 in
- Manufacturers Warranty Length
- 1 yr
- Hole Diameter
- 21/32 in
- Overall Width
- 4 1/2 in
- Overall Length
- 12 5/32 in
- Wire Rope Length
- 12 5/32 in
Details
- For Use With
- Construction Trailers, Utility Trailers
- Capacity GVW
- 100 lb
- Material
- Carbon Steel cm
- Application
- Construction Trailers, Utility Trailers
- Finish
- Unfinished
- Features
- Connects Trailer Coupler or Tow Eye At The Correct Height for Level Towing, Heavy Duty
- Type
- 5-Position Heavy-Duty Channel With Gussets
- Item
- Channel
- Includes
- Weld Gussets
- Product Type
- Channel
Description
Channel, Product Type Channel, For Use With Construction Trailers, Utility Trailers, Overall Length 12 5/32 in, Overall Width 4 1/2 in, Finish Unfinished, Features Connects Trailer Coupler or Tow Eye At The Correct Height for Level Towing, Heavy Duty, Includes Weld Gussets, Height 2 31/32 in, Hole Diameter 21/32 in, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.