Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom
- Mfr # B2374G
- Zoro # G9112527
product price:
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Length
3"
Material
Carbon Steel
Width
1-1/2"
Application
Stake Bodies
Type
Tapered Bolt-on Stake Pocket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2374G
- Zoro #
- G9112527
- UPC #
- 724920014199
- Country of Origin
- United States
Dimensions
- Length
- 3"
- Width
- 1-1/2"
Details
- Material
- Carbon Steel
- Application
- Stake Bodies
- Type
- Tapered Bolt-on Stake Pocket
- Item
- Stake Pocket,Tapered,Bolt-On
Description
Stake Pocket,Tapered,Bolt-On
- •Pockets are tapered slightly for tight fit of upright stake posts on stake body assembly.
- •Each pocket is constructed from 14 Ga steel for strength and durability.
- •Available in zinc finish or plain finish that is suitable for painting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.