Shop BUYERS PRODUCTS
See all product information
Create Account
Chest
- Mfr # 1712230
- Zoro # G6020030
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Body Material
High Density Polyethylene
Truck Box Type
Chest
Color
Black
Overall Depth
15 in
Overall Height
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1712230
- Zoro #
- G6020030
- UPC #
- 724920089951
- Country of Origin
- United States
Dimensions
- Overall Depth
- 15 in
- Overall Height
- 13.8 in
- Overall Width
- 32 in
- Fits Chest Size
- Molded Double-Wall Hinged Lid
Details
- Item
- Poly Chest W/ Zinc Hasp,13.5X15X32
- Body Material
- High Density Polyethylene
- Truck Box Type
- Chest
- Color
- Black
- Lock Type
- Hasp with Combination Lock, Padlock
- Lid Type
- Double-Wall Hinged
- Features
- Lightweight, Dent-Resistant
- Resistance Properties
- Corrosion-Resistant, Dent-Resistant
- Texture
- Smooth
- Storage Capacity
- 4.7 cu ft
- Lid Material
- Polyethylene
- Finish
- Unfinished
- Lid Style
- Single Lid
- Latch Type
- Hasp
- Wire Color
- Black
Description
Buyers Products Black Poly All-Purpose Chest gives you increased durability in a lightweight package with dent- and rust-resistant, molded high-density ribbed polyethylene construction.
The chest is designed to mount securely to your trailer frame. It helps protect its contents from weather and theft with a double-wall lid and a hinge with zinc-plated hasp (fits standard padlocks).
Product Common Use: Truck Equippers, Truck Installers, Truck Upfitters, Maintenance Professionals
•Lightweight, dent-resistant, high-density polyethylene body.
•Box contents stay secure behind a molded double-wall hinged lid.
•Hinge features corrosion resistant zinc-plated hasp made for use with combination lock or padlock.
•Made in the USA.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.