Shop BUYERS PRODUCTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chest
- Mfr # 1712250
- Zoro # G6019942
product price:
$
376.99
/ea
Key Features
Body Material
High Density Polyethylene
Truck Box Type
Chest
Color
Black
Overall Depth
23 in
Overall Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1712250
- Zoro #
- G6019942
- UPC #
- 724920097314
- Country of Origin
- United States
- Item
- Poly Chest W/ Zinc Hasp,22.5X19.5X51
- Body Material
- High Density Polyethylene
- Truck Box Type
- Chest
- Color
- Black
- Lock Type
- Hasp with Combination Lock, Padlock
- Lid Type
- Double-Wall Hinged
- Features
- Lightweight, Dent-Resistant
- Lid Style
- Single Lid
- Texture
- Smooth
- Latch Type
- Hasp
- Finish
- Unfinished
- Lid Material
- Polyethylene
- Storage Capacity
- 14.3 cu ft
- Resistance Properties
- Corrosion-Resistant, Dent-Resistant
- Wire Color
- Black
Dimensions
- Overall Depth
- 23 in
- Overall Height
- 26 in
- Overall Width
- 51 in
- Fits Chest Size
- Molded Double-Wall Hinged Lid
Description
This BUYERS PRODUCTS 1712250 Poly Chest W/ Zinc Hasp, 22.5X19.5X51 is the perfect solution for keeping your tools organised while you are on the go. You will be able to carry your tools around with ease. This chest has a lightweight design that makes it easy to transport in and out of trucks, boats, etc. The double walled lid is dent resistant and provides superior protection against theft or tampering. It also features a high density polyethylene body material that resists rusting and corrosion while maintaining its shape over time. The black colour gives this tool box a sleek look that will fit well into any décor. The BUYERS PRODUCTS 1712250 Poly Chest W/ Zinc Hasp, 22.5X19.5X51 is the perfect companion for your next project.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.