Chrome Plated Die-Cast Zinc Alloy Grab Handle - 8.25 Inch Long

  • Mfr # B2399B2C

  • Zoro # G9112122


product price:  $13.29
/ea

Key Features

Material
Die-Cast Zinc Alloy
Type
Chrome-Plated Grab Handle
For Use With
Trailers, Utility Vehicles, Trucks
Length
8-1/4"
Features
Corrosion-Resistant; Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2399B2C
Zoro #
G9112122
UPC #
724920014304
Country of Origin
Taiwan, Province of China

Dimensions

Length
8-1/4"

Details

Material
Die-Cast Zinc Alloy
Type
Chrome-Plated Grab Handle
For Use With
Trailers, Utility Vehicles, Trucks
Item
Grab Handle
Features
Corrosion-Resistant; Surface Mounted

Description

Grab Handle,Chrome Plated,8.25 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.