Chrome-Plated Solid Steel Grab Handle - 1/2 Diameter x 13.25 Inch Long
Mfr # B239918C
Zoro # G9111897
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Length
13-1/4"
Material
Carbon Steel
Diameter
1/2"
Type
Chrome-Plated Grab Handle
For Use With
Trailers, Semis, Utility Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B239918C
Zoro #
G9111897
UPC #
724920014267
Country of Origin
Taiwan, Province of China
Dimensions
Length
13-1/4"
Diameter
1/2"
Details
Material
Carbon Steel
Type
Chrome-Plated Grab Handle
Item
Grab Handle
For Use With
Trailers, Semis, Utility Trucks
Features
Corrosion-Resistant; Bolt-On Mounting Style
Description
Grab Handle,Chrome-Plated,Solid Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.