Shop BUYERS PRODUCTS
See all product information
Create Account
Circuit Breaker w/Manual Reset, 250A
- Mfr # CB251PB
- Zoro # G7105782
product price:Â
$
54.99
/ea
Key Features
Terminal Connection
Stud
Interrupt Rating
250 A at 42V DC
Voltage Rating
42V DC
Series
CB
Reset Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB251PB
- Zoro #
- G7105782
- UPC #
- 724920156097
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Breaker w/Manual Reset,250A
- Terminal Connection
- Stud
- Interrupt Rating
- 250 A at 42V DC
- Voltage Rating
- 42V DC
- Series
- CB
- Reset Type
- Manual
- Circuit Breaker Type
- Hi-Amp Circuit Breaker
- Housing Material
- Plastic
- Compatible Product Type
- Auxiliary and Accessory Circuits
- Mount Type
- Bolt On
- Compatible Vehicle Type
- Cranes, Dump Trucks, Forklifts, Snow Plows
- Actuator
- Push-to-Trip
- Current Rating
- 250 A
- Mount Style
- Surface
Dimensions
- Overall Height
- 3 5/16 in
- Overall Width
- 1 7/8 in
Description
Circuit Breaker w/Manual Reset,250A, Mount Type Bolt On, Mount Style Surface, Current Rating 250 A, Voltage Rating 42V DC, Interrupt Rating 250 A at 42V DC, Terminal Connection Stud, Actuator Push-to-Trip, Circuit Breaker Type Hi-Amp Circuit Breaker, Compatible Product Type Auxiliary and Accessory Circuits, Compatible Vehicle Type Cranes, Dump Trucks, Forklifts, Snow Plows, Housing Material Plastic, Overall Height 3 5/16 in, Overall Width 1 7/8 in, Reset Type Manual, Series CB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.