Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 1 Low Profile Hexagonal LED Mini Light Bar - Amber/Clear

  • Mfr # 8891111

  • Zoro # G6074667


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Mounting
Surface
Application
Snow Plow; Work Truck; Pickup Truck; Trailer
Rating
IP67; 3.52A @ 12V
Includes
15 ft. Cord and Accessory Power Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8891111
Zoro #
G6074667
UPC #
724920162715
Country of Origin
China

Details

Item
Mini LED Light Bar,Amber/Clear
Voltage
12 to 24V DC
Mounting
Surface
Application
Snow Plow; Work Truck; Pickup Truck; Trailer
Rating
IP67; 3.52A @ 12V
Includes
15 ft. Cord and Accessory Power Plug
Material
polycarbonate
Light Color
Amber, Clear
Lighting Technology
Led
Electrical Connection
Plug

Description

Mini LED Light Bar,Amber/Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.