Combination 6 Inch LED Amber Marker Light with Amber Strobe Light

  • Mfr # 5626026

  • Zoro # G011376399


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Depth
8.5 in
Width
4 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5626026
Zoro #
G011376399
UPC #
724920243162
Country of Origin
China

Dimensions

Depth
8.5 in
Width
4 in
Length
8.5 in

Details

Lens Material
Polycarbonate

Description

Buyers Products Combination 6 Inch Oval Marker with Strobe Light combines a marker light and strobe light into one 6-inch fixture. This versatile, SAE J595-rated light is CA T13 certified and meets FMVSS-108 regulations. It is rated IP69K for extreme dust resistance and waterproofing. The amber strobe features 19 flash patterns; amber/clear features 12 flash patterns; amber/green features 12 flash patterns. All three strobes have synchronous and alternating capabilities when paired with other strobes.Multiple mounting options are included for your convenience. A grommet and mounting hardware are included for surface or recessed mounting. The light has 7-3/4 in. leads with blunt cut ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.