Combination Hitch, 11 1/2 in L, Steel
Mfr # RM102000
Zoro # G316525775
product price: $144.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM102000
Zoro #
G316525775
UPC #
724920172943
Country of Origin
China
Details
Item
Combination Hitch
Description
Combination Hitch, Mount Type Receiver Mount, Gross Trailer Weight Capacity 20,000 lb, Gross Vehicle Weight Capacity 3,600 lb, Tongue Weight 3,600 lb, Ball Diameter 2 in, Material Steel, Finish Powder Coated, Compatible Trailer Receiver Size 2 1/2 in, Number of Mounting Holes 2, Horizontal Distance Between Mounting Holes 2 1/2 in, Vertical Distance Between Mounting Holes 2 1/2 in, Mounting Hole Diameter 5/8 in, Number of Balls Included 1, Includes 2 in Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.