Combination Hitch, 11 1/2 in L, Steel

  • Mfr # RM122516

  • Zoro # G116525784


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM122516
Zoro #
G116525784
UPC #
724920172950
Country of Origin
China

Details

Item
Combination Hitch

Description

Combination Hitch, Mount Type Receiver Mount, Gross Trailer Weight Capacity 24,000 lb, Gross Vehicle Weight Capacity 3,600 lb, Tongue Weight 3,600 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Compatible Trailer Receiver Size 2 1/2 in, Number of Mounting Holes 2, Horizontal Distance Between Mounting Holes 2 1/2 in, Vertical Distance Between Mounting Holes 2 1/2 in, Mounting Hole Diameter 5/8 in, Number of Balls Included 1, Includes 2 5/16 in Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.