
Contractor
Mfr # 1721678
Zoro # G511320700
product price: $1,976.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Gas Shocks, Reinforced Upper Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1721678
Zoro #
G511320700
UPC #
724920237598
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
21 in
Overall Height
18 in
Body Thickness
0.1 in
Lid Thickness
0.1 in
Details
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Gas Shocks, Reinforced Upper Shelf
Storage Capacity
16.8 cu ft
Number of Drawers
2
Item
Contractor
Truck Box Type
Truck Box with Drawers
Texture
Diamond Plate
Lid Material
Aluminum
Latch Type
T-Handle Compression
Resistance Properties
Corrosion-Resistant
Lock Type
Keyed
Description
Contractor, Gloss Black, Single Flip-Up Door, Overall Width 72 in, Overall Depth 21 in, Overall Height 18 in, Storage Capacity 16.8 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Gas Shocks, Reinforced Upper Shelf
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.