Shop BUYERS PRODUCTS
See all product information
Create Account
Coupler
- Mfr # 0091560
- Zoro # G9110698
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Steel
For Use With
Utility Trailers
Features
Auto Engage Latch Features Easy One-Hand Operation
Color
Silver
Capacity GVW (Lb.)
10,000 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0091560
- Zoro #
- G9110698
- UPC #
- 724920088688
- Country of Origin
- United States
- Material
- Cast Steel
- For Use With
- Utility Trailers
- Features
- Auto Engage Latch Features Easy One-Hand Operation
- Color
- Silver
- Capacity GVW (Lb.)
- 10,000 lb.
- Type
- Heavy Duty Straight Tongue Cast Coupler
- Item
- Coupler
- Sub-Category
- Coupler
- Weight
- 18.5 lb
- Compatible Product Type
- Utility Trailer
- Coupler Style
- Straight-Tongue
- Vehicle Class
- IV
- Shell Material
- Cast Steel
- Resistance Properties
- Corrosion-Resistant
- Finish
- Zinc Plated Clear
- Gross Towing Weight Capacity
- 10,000 lb
- Wire Color
- Silver
Dimensions
- Diameter
- 2" (Ball)
- Width
- 3" (Channel)
- Compatible Ball Diameter
- 2 in
- Fits Chest Size
- Auto Engage Latch Features Easy One-Hand Operation
- Overall Length
- 17 in
- Compatible Pin Hole Diameter
- 281/500 in
- Tongue Width
- 3 in
- Length
- 17 in
Description
Coupler, Coupler Style Straight-Tongue, Vehicle Class IV, Gross Towing Weight Capacity 10,000 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter 281/500 in, Material Cast Steel, Finish Zinc Plated Clear, Overall Length 17 in, Resistance Properties Corrosion-Resistant, Weight 18.5 lb, Tongue Width 3 in, Color Silver, Compatible Product Type Utility Trailer, Features Auto Engage Latch Features Easy One-Hand Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.