Coupler
Mfr # 0091600
Zoro # G216526827
product price: $191.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0091600
Zoro #
G216526827
UPC #
724920160780
Country of Origin
United States
Details
Item
Coupler
Description
Coupler, Coupler Style Adjustable, Vehicle Class V, Gross Towing Weight Capacity 25,000 lb, Compatible Ball Diameter 2 5/16 in, Compatible Pin Hole Diameter 82/125 in, Material Cast Steel, Finish Powder Coated, Overall Length 5 3/4 in, Resistance Properties Corrosion-Resistant, Weight 16.22 lb, Tongue Width 3 in, Color Black, Compatible Product Type Construction Trailer, Equipment Trailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.