Zoro Homepage

COUPLER, 2-5/16in ASSY W/3 POS CHANNEL

  • Mfr # 0091553

  • Zoro # G3764719


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Class
V
For Use With
Truck and Trailers
Ball Size
2 5/16 in
Width
2.94" (Channel)
Diameter
2-5/16" (Ball)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0091553
Zoro #
G3764719
UPC #
724920081276
Country of Origin
United States

Dimensions

Ball Size
2 5/16 in
Width
2.94" (Channel)
Diameter
2-5/16" (Ball)
Overall Length
9 5/8 in
Compatible Ball Diameter
2 5/16 in

Details

Class
V
For Use With
Truck and Trailers
Item
Trailer Coupler
Capacity GVW (Lb.)
15,000 lb.
Type
Cast Coupler with 3 Position Channel
Capacity GVW
15,000 lb
Finish
Plain
Includes
Fasteners
Material
Cast Steel
Features
Flexibility in Coupler Height for Leveling your Trailer, One-Hand Latch Operation
Color
Gray
Sub-Category
Coupler
Weight
22 lb
Gross Vehicle Weight Capacity
15,000 lb
Compatible Product Type
Trailers
Gross Towing Weight Capacity
15,000 lb
Coupler Style
Channel Mount
Vehicle Class
V

Description

Trailer Coupler, Coupler Style Channel Mount, Vehicle Class V, Gross Vehicle Weight Capacity 15,000 lb, Compatible Ball Diameter 2 5/16 in, Material Cast Steel, Finish Plain, Weight 22 lb, Compatible Product Type Trailers, Features Flexibility in Coupler Height for Leveling your Trailer, One-Hand Latch Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.