COUPLER, 2-5/16in W/5 POS CHANNEL
Mfr # 0091555
Zoro # G3764527
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Class
V
For Use With
Truck and Trailers
Width
2.94" (Channel)
Capacity GVW
15,000 lb
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0091555
Zoro #
G3764527
UPC #
724920081283
Country of Origin
United States
Dimensions
Width
2.94" (Channel)
Diameter
2-5/16" (Ball)
Ball Size
2 5/16 in
Overall Length
13 1/8 in
Compatible Ball Diameter
2 5/16 in
Details
Class
V
For Use With
Truck and Trailers
Item
Trailer Coupler
Capacity GVW
15,000 lb
Finish
Unfinished
Features
5 Position Channel, Added Flexibility in Coupler Height, Cast Steel Construction, One-Hand Latch Operation
Material
Steel
Capacity GVW (Lb.)
15,000 lb.
Includes
Fasteners
Type
Cast Coupler with 5 Position Channel
Color
Gray
Sub-Category
Coupler
Weight
26.2 lb
Gross Towing Weight Capacity
15,000 lb
Coupler Style
Adjustable
Compatible Product Type
Construction Trailers, Equipment Trailers
Vehicle Class
V
Gross Vehicle Weight Capacity
15,000 lb
Description
Trailer Coupler, Coupler Style Adjustable, Vehicle Class V, Gross Towing Weight Capacity 15,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Compatible Ball Diameter 2 5/16 in, Material Steel, Finish Unfinished, Overall Length 13 1/8 in, Weight 26.2 lb, Color Gray, Compatible Product Type Construction Trailers, Equipment Trailers, Features 5 Position Channel, Added Flexibility in Coupler Height, Cast Steel Construction, One-Hand Latch Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.