Coupler
- Mfr # 5431700
- Zoro # G409985714
product price:Â
$
63.89
/ea
Key Features
Finish
Powder Coated
Vehicle Class
IV
Gross Towing Weight Capacity
7,000 lb
Shell Material
Cast Steel
Compatible Product Type
Truck and Trailer Towing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5431700
- Zoro #
- G409985714
- UPC #
- 724920234986
- Country of Origin
- China
Dimensions
- Compatible Pin Hole Diameter
- 669/1000 in
- Overall Length
- 9 1/2 in
- Fits Chest Size
- Cast Steel Sleeve Lock for Added Security, Channel Mount with Adjustable Heights
- Compatible Ball Diameter
- 2 in
- Tongue Width
- 2 in
- Length
- 9 1/2 in
Details
- Item
- Coupler
- Finish
- Powder Coated
- Vehicle Class
- IV
- Gross Towing Weight Capacity
- 7,000 lb
- Shell Material
- Cast Steel
- Compatible Product Type
- Truck and Trailer Towing
- Resistance Properties
- Corrosion-Resistant
- Color
- Black
- Coupler Style
- Adjustable
- Weight
- 10 lb
- Features
- Cast Steel Sleeve Lock for Added Security, Channel Mount with Adjustable Heights
- Material
- Cast Steel
- Wire Color
- Black
Description
Coupler, Coupler Style Adjustable, Vehicle Class IV, Gross Towing Weight Capacity 7,000 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter 669/1000 in, Material Cast Steel, Finish Powder Coated, Overall Length 9 1/2 in, Resistance Properties Corrosion-Resistant, Weight 10 lb, Tongue Width 2 in, Color Black, Compatible Product Type Truck and Trailer Towing, Features Cast Steel Sleeve Lock for Added Security, Channel Mount with Adjustable Heights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.