Buyers Products

2-5/16 Inch Steel Coupler - 15,000 Pound Capacity


product price: $87.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Mounts to a Channel for Height Adjustability, One-Hand Latch Operation, Rugged Cast Steel Construction
  • Class V
  • Material Steel
  • Type Cast Coupler
  • Includes (1) Zinc-Plated Latch with Safety Pin and Cable
See all product information

Product Information

Dimensions

Diameter 2-5/16" (Ball)
Width 2.94" (Channel)
Ball Size 2 5/16 in
Overall Length 10 3/8 in
Compatible Ball Diameter 2 5/16 in

Details

Features Mounts to a Channel for Height Adjustability, One-Hand Latch Operation, Rugged Cast Steel Construction
Class V
Material Steel
Type Cast Coupler
Item Trailer Coupler
Includes (1) Zinc-Plated Latch with Safety Pin and Cable
Finish Unfinished
Capacity GVW (Lb.) 15,000 lb.
Capacity GVW 15,000 lb
For Use With Truck and Trailers
Color Gray
Sub-Category Coupler
Weight 14 lb
Compatible Product Type Construction Trailers, Equipment Trailers
Gross Vehicle Weight Capacity 15,000 lb
Vehicle Class V
Coupler Style Adjustable
Gross Towing Weight Capacity 15,000 lb

Description

Trailer Coupler,Adj.,10.4 in


  • •Easy one-hand latch operation.
  • •Keep it conveniently pinned open while coupling the trailer.
  • •Rugged cast steel construction.
  • •Mounts to a channel for height adjustability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.