Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Truck Boxes

  • Mfr # 1709440

  • Zoro # G816495608


product price: $1,544.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Storage Capacity
14.7 cu ft
Color
Silver
Overall Depth
20 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1709440
Zoro #
G816495608
UPC #
724920259712
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Depth
20 in
Overall Width
71 in
Body Thickness
0.08 in

Details

Storage Capacity
14.7 cu ft
Color
Silver
Item
Crossover Truck Box
Includes
Mounting Hardware
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Latch Type
Push Button
Texture
Diamond Plate
Truck Box Type
Crossover Truck Box
Resistance Properties
Corrosion-Resistant
Lid Material
Aluminum
Lock Type
Keyed
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, Silver, Single Lid, Overall Width 71 in, Overall Depth 20 in, Overall Height 23 in, Storage Capacity 14.7 cu ft, Includes Mounting Hardware, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.