Zoro Homepage

Crossover Truck Boxes

  • Mfr # 1729435

  • Zoro # G816495622


product price: $1,508.99
/ea
Free Shipping & Returns

Key Features

Features
Lockable Tray and Integrated Tool Holders
Body Material
Aluminum
Overall Height
18 in
Color
Gloss Black
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1729435
Zoro #
G816495622
UPC #
724920259750
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
20 in
Overall Width
71 in
Body Thickness
0.08 in

Details

Features
Lockable Tray and Integrated Tool Holders
Body Material
Aluminum
Color
Gloss Black
Includes
Mounting Hardware
Storage Capacity
14.7 cu ft
Finish
Powder-Coated
Item
Crossover Truck Box
Truck Box Type
Crossover Truck Box
Lock Type
Keyed
Texture
Diamond Plate
Latch Type
Push Button
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, Gloss Black, Single Lid, Overall Width 71 in, Overall Depth 20 in, Overall Height 18 in, Storage Capacity 14.7 cu ft, Includes Mounting Hardware, Body Material Aluminum, Features Lockable Tray and Integrated Tool Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.