Zoro Homepage

Crossover Truck Boxes

  • Mfr # 1729445

  • Zoro # G616495570


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Storage Capacity
19.8 cu ft
Overall Depth
27 in
Overall Height
18 in
Overall Width
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1729445
Zoro #
G616495570
UPC #
724920259774
Country of Origin
United States

Dimensions

Overall Depth
27 in
Overall Height
18 in
Overall Width
71 in
Body Thickness
0.08 in

Details

Body Material
Aluminum
Storage Capacity
19.8 cu ft
Item
Crossover Truck Box
Finish
Powder-Coated
Color
Gloss Black
Texture
Diamond Plate
Truck Box Type
Crossover Truck Box
Lock Type
Keyed
Latch Type
Push Button
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, Gloss Black, Single Lid, Overall Width 71 in, Overall Depth 27 in, Overall Height 18 in, Storage Capacity 19.8 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.