Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Truck Boxes

  • Mfr # 1729450

  • Zoro # G716495609


product price: $1,791.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes
Mounting Hardware
Overall Depth
27 in
Overall Height
23 in
Color
Gloss Black
Features
Lockable Tray and Integrated Tool Holders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1729450
Zoro #
G716495609
UPC #
724920259781
Country of Origin
United States

Dimensions

Overall Depth
27 in
Overall Height
23 in
Overall Width
71 in
Body Thickness
0.08 in

Details

Includes
Mounting Hardware
Color
Gloss Black
Features
Lockable Tray and Integrated Tool Holders
Item
Crossover Truck Box
Storage Capacity
25.3 cu ft
Finish
Powder-Coated
Body Material
Aluminum
Texture
Diamond Plate
Latch Type
Push Button
Lid Material
Aluminum
Truck Box Type
Crossover Truck Box
Resistance Properties
Corrosion-Resistant
Lock Type
Keyed
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, Gloss Black, Single Lid, Overall Width 71 in, Overall Depth 27 in, Overall Height 23 in, Storage Capacity 25.3 cu ft, Includes Mounting Hardware, Body Material Aluminum, Features Lockable Tray and Integrated Tool Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.