Zoro Homepage

Cruciform Safety Chain Bracket

  • Mfr # SC450C

  • Zoro # G9111687


product price: $64.69
/ea

Key Features

Type
Cruciform Chain Bracket
Material
Steel
Features
For Securing Dump Truck Tailgates; Bracket Weld to Bumper or Hitch Plate
For Use With
Dump Trucks, Equipment Trailers
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC450C
Zoro #
G9111687
UPC #
724920106030
Country of Origin
United States

Dimensions

Width
4"
Length
5-1/2"

Details

Item
Cruciform Safety Chain Bracket
Type
Cruciform Chain Bracket
Material
Steel
Features
For Securing Dump Truck Tailgates; Bracket Weld to Bumper or Hitch Plate
For Use With
Dump Trucks, Equipment Trailers

Description

Cruciform Safety Chain Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.