D-Ring, 1/2 In, 11,781 lb
- Mfr # B38WPKGD
- Zoro # G516343629
product price:Â
$
8.75
/ea
Key Features
Features
Weld-On
For Use With
Cargo Control
Bracket Width
2 in
Includes
Bracket
Capacity GVW
11,781 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B38WPKGD
- Zoro #
- G516343629
- UPC #
- 724920064521
- Country of Origin
- United States
Dimensions
- Bracket Width
- 2 in
- Ring Dia.
- 1/2 in
- Fits Chest Size
- Weld-On
Details
- Features
- Weld-On
- Item
- D-Ring
- For Use With
- Cargo Control
- Includes
- Bracket
- Capacity GVW
- 11,781 lb
- Finish
- Unfinished
- Working Load Limit
- 4,080 lb
- Material
- Forged Steel
- Shell Material
- Forged Steel
- Compatible Product Type
- Cargo Control
Description
D-Ring, Ring Dia. 1/2 in, Capacity GVW 11,781 lb, Working Load Limit 4,080 lb, Tongue Capacity Not Applicable, Bracket Width 2 in, Number of Holes 0, Material Forged Steel, Finish Unfinished, For Use With Cargo Control, Features Weld-On, Includes Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.