Buyers Products

1/2 Inch Forged Stake Pocket D-Ring With 2-1/2 Inch I.D.


product price: $21.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Powder Coated
  • Includes 1/2 in Cotter Pin
  • Capacity GVW (Lb.) 100 lb.
  • Capacity GVW 100 lb
  • Number of Holes 0
See all product information

Product Information

Dimensions

Diameter 1/2" (Ring)
Ring Dia. 1/2 in
Size (In.) 1/2" D-Ring
Width 3-5/8" (Bracket)
Bracket Width 3 5/8 in

Details

Finish Powder Coated
Includes 1/2 in Cotter Pin
Capacity GVW (Lb.) 100 lb.
Capacity GVW 100 lb
Number of Holes 0
Type Stake Pocket D-Ring
Material Forged Steel
Color Black
For Use With Cargo Control, Stake Bodies
Item D-Ring
Working Load Limit 4,080 lb
Application Stake Bodies, Cargo Control
Features 2 1/2 in ID, Corrosion Resistant, Fits Common Flush and Outside Stake Pockets, Provides Convenient Tie Point for Chains or Straps

Description

D-Ring, Ring Dia. 1/2 in, Capacity GVW 100 lb, Working Load Limit 4,080 lb, Tongue Capacity Not Applicable, Bracket Width 3 5/8 in, Number of Holes 4, Material Forged Steel, Finish Powder Coated, For Use With Cargo Control, Stake Bodies, Features 2 1/2 in ID, Corrosion Resistant, Fits Common Flush and Outside Stake Pockets, Provides Convenient Tie Point for Chains or Straps, Includes 1/2 in Cotter Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.