Zoro Homepage

D-RING ONLY 1in ZINC & YELLOW

  • Mfr # B50RZY

  • Zoro # G3764308


product price: $24.15
/ea

Key Features

Bracket Width
3 5/8 in
Ring Dia.
1 in
Features
Chains or Straps, Slightly Longer Profile to Attach A Range of Larger Ropes
Number of Holes
0
Capacity GVW
46,760 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50RZY
Zoro #
G3764308
UPC #
724920083720
Country of Origin
United States

Dimensions

Bracket Width
3 5/8 in
Ring Dia.
1 in

Details

Item
D-Ring
Features
Chains or Straps, Slightly Longer Profile to Attach A Range of Larger Ropes
Number of Holes
0
Capacity GVW
46,760 lb
Finish
Yellow Zinc
For Use With
Cargo Control, Tie Down
Working Load Limit
15,586 lb
Material
Steel

Description

D-Ring, Ring Dia. 1 in, Capacity GVW 46,760 lb, Working Load Limit 15,586 lb, Tongue Capacity Not Applicable, Bracket Width 3 5/8 in, Number of Holes Not Applicable, Material Steel, Finish Yellow Zinc, For Use With Cargo Control, Tie Down, Features Chains or Straps, Slightly Longer Profile to Attach A Range of Larger Ropes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.