D-RING ONLY 3/4in ZINC&YELLOW
Mfr # B46RZY
Zoro # G3763958
product price: $13.35
/eaKey Features
Finish
Yellow Zinc
Working Load Limit
9,120 lb
Capacity GVW
25,000 lb
Color
Yellow
Type
D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B46RZY
Zoro #
G3763958
UPC #
724920078184
Country of Origin
United States
Dimensions
Bracket Width
3 5/8 in
Diameter
3/4" (Ring)
Ring Dia.
3/4 in
Details
Item
D-Ring
Finish
Yellow Zinc
Working Load Limit
9,120 lb
Capacity GVW
25,000 lb
Color
Yellow
Type
D-Ring
Material
Forged Steel
Number of Holes
0
Features
Extended Size
For Use With
Cargo Control, Tie Down
Capacity GVW (Lb.)
25,000 lb.
Description
D-Ring, Ring Dia. 3/4 in, Capacity GVW 25,000 lb, Working Load Limit 9,120 lb, Tongue Capacity Not Applicable, Bracket Width 3 5/8 in, Number of Holes Not Applicable, Material Forged Steel, Finish Yellow Zinc, For Use With Cargo Control, Tie Down, Features Extended Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.