Zoro Homepage

D-Ring, PK 10

  • Mfr # B23PKGD10

  • Zoro # G010915940


product price: $21.25
/pk 10, $2.13/ea

Key Features

Material
Steel
Capacity GVW
1,200 lb
Working Load Limit
400 lb
Includes
Mounting Bracket
Bracket Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B23PKGD10
Zoro #
G010915940
UPC #
724920245210
Country of Origin
United States

Dimensions

Bracket Width
1 1/4 in
Ring Dia.
1/4 in

Details

Item
D-Ring
Material
Steel
Capacity GVW
1,200 lb
Working Load Limit
400 lb
Includes
Mounting Bracket
Tongue Capacity
1,200 lb
For Use With
Cargo Control, Interior Storage
Finish
Zinc Plated
Features
Features a Welded D-Ring and a 14 ga Steel Clip, Rope Rings are Not Approved for Lifting, Zinc-Plated Support Plate is Sold Separately

Description

D-Ring, Ring Dia. 1/4 in, Capacity GVW 1,200 lb, Working Load Limit 400 lb, Tongue Capacity 1,200 lb, Bracket Width 1 1/4 in, Number of Holes 2, Material Steel, Finish Zinc Plated, For Use With Cargo Control, Interior Storage, Features Features a Welded D-Ring and a 14 ga Steel Clip, Rope Rings are Not Approved for Lifting, Zinc-Plated Support Plate is Sold Separately, Includes Mounting Bracket, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.