D-Ring, PK 10
Mfr # B38RP10
Zoro # G910916009
product price: $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Tongue Capacity
12,240 lb
For Use With
Cargo Management
Material
C-1045 Steel
Capacity GVW
12,240 lb
Includes
Recessed Pan Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B38RP10
Zoro #
G910916009
UPC #
724920245241
Country of Origin
United States
Dimensions
Ring Dia.
53/100 in
Details
Item
D-Ring
Tongue Capacity
12,240 lb
For Use With
Cargo Management
Material
C-1045 Steel
Capacity GVW
12,240 lb
Includes
Recessed Pan Mount
Working Load Limit
4,080 lb
Features
D-Rings are Not Approved for Overhead Use, Recessed Pan Mount Makes for Sturdy Hold
Description
D-Ring, Ring Dia. 53/100 in, Capacity GVW 12,240 lb, Working Load Limit 4,080 lb, Tongue Capacity 12,240 lb, Number of Holes 2, Material C-1045 Steel, For Use With Cargo Management, Features D-Rings are Not Approved for Overhead Use, Recessed Pan Mount Makes for Sturdy Hold, Includes Recessed Pan Mount, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.