Zoro Homepage

D-Ring, PK 10

  • Mfr # B38ZY10

  • Zoro # G510915976


product price: $75.99
/pk 10, $7.60/ea
Free Shipping & Returns

Key Features

Bracket Width
1 3/4 in
For Use With
Cargo Control
Capacity GVW
12,240 lb
Ring Dia.
1/2 in
Material
C-1045 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B38ZY10
Zoro #
G510915976
UPC #
724920245265
Country of Origin
United States

Dimensions

Bracket Width
1 3/4 in
Ring Dia.
1/2 in

Details

Item
D-Ring
For Use With
Cargo Control
Capacity GVW
12,240 lb
Material
C-1045 Steel
Tongue Capacity
12,240 lb
Finish
Zinc Plated
Working Load Limit
4,080 lb
Includes
Mounting Bracket
Features
D-Rings are Not Approved for Overhead Use

Description

D-Ring, Ring Dia. 1/2 in, Capacity GVW 12,240 lb, Working Load Limit 4,080 lb, Tongue Capacity 12,240 lb, Bracket Width 1 3/4 in, Number of Holes 2, Material C-1045 Steel, Finish Zinc Plated, For Use With Cargo Control, Features D-Rings are Not Approved for Overhead Use, Includes Mounting Bracket, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.