D-Ring, PK 10
Mfr # B48PKGD10
Zoro # G310916067
product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns
Key Features
For Use With
Cargo Control
Material
C-1045 Steel
Bracket Width
2 1/4 in
Features
D-Rings are Not Approved for Overhead Use, Not for Lifting
Includes
Weld-On Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B48PKGD10
Zoro #
G310916067
UPC #
724920245203
Country of Origin
United States
Dimensions
Bracket Width
2 1/4 in
Ring Dia.
1 in
Details
Item
D-Ring
For Use With
Cargo Control
Material
C-1045 Steel
Features
D-Rings are Not Approved for Overhead Use, Not for Lifting
Includes
Weld-On Mounting Bracket
Working Load Limit
15,586 lb
Tongue Capacity
46,758 lb
Capacity GVW
46,758 lb
Description
D-Ring, Ring Dia. 1 in, Capacity GVW 46,758 lb, Working Load Limit 15,586 lb, Tongue Capacity 46,758 lb, Bracket Width 2 1/4 in, Number of Holes 0, Material C-1045 Steel, For Use With Cargo Control, Features D-Rings are Not Approved for Overhead Use, Not for Lifting, Includes Weld-On Mounting Bracket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.