Zoro Homepage

D-Ring, PK 20

  • Mfr # B20PKGD20

  • Zoro # G110915932


product price: $22.49
/pk 20, $1.12/ea

Key Features

Finish
Zinc Plated
Bracket Width
13/16 in
Capacity GVW
2,400 lb
Includes
Mounting Bracket
Working Load Limit
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B20PKGD20
Zoro #
G110915932
UPC #
724920245173
Country of Origin
United States

Dimensions

Bracket Width
13/16 in
Ring Dia.
1/4 in

Details

Item
D-Ring
Finish
Zinc Plated
Capacity GVW
2,400 lb
Includes
Mounting Bracket
Working Load Limit
800 lb
Material
Steel
Tongue Capacity
2,400 lb
For Use With
Cargo Control
Features
Corrosion-Resistant Zinc Finish, Not Approved for Lifting

Description

D-Ring, Ring Dia. 1/4 in, Capacity GVW 2,400 lb, Working Load Limit 800 lb, Tongue Capacity 2,400 lb, Bracket Width 13/16 in, Number of Holes 2, Material Steel, Finish Zinc Plated, For Use With Cargo Control, Features Corrosion-Resistant Zinc Finish, Not Approved for Lifting, Includes Mounting Bracket, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.