Buyers Products

1/2 Inch Forged Extended D-Ring With Integral Weld-On Mounting Bracket


product price: $7.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Cargo Control, Securing Bulky Items
  • Finish Unfinished
  • Features Elongated Profile Can Accommodate Bulky Hooks and Chains
  • Type Extended Forged D-Ring
  • Working Load Limit 4,080 lb
See all product information

Product Information

Dimensions

Bracket Width 2 in
Ring Dia. 1/2 in
Length 1.312"
Diameter 1/2" (Ring)
Width 2"
Size (In.) 1/2" D-Ring

Details

For Use With Cargo Control, Securing Bulky Items
Item D-Ring
Finish Unfinished
Features Elongated Profile Can Accommodate Bulky Hooks and Chains
Type Extended Forged D-Ring
Working Load Limit 4,080 lb
Number of Holes 0
Capacity GVW (Lb.) 11,781 lb.
Includes Mounting Bracket
Capacity GVW 11,781 lb
Material C-1045 Steel

Description

D-Ring,Unfinished,1/2" dia,11781 lb. Cap


  • •Working load limit of 4,080 lb.
  • •Elongated profile can accommodate bulky hooks and chains.
  • •Integral mounting bracket included.
  • •Strong forged C-1045 steel.
  • •D-rings are not approved for overhead use.
  • •Not for lifting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.