Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
4 Inch Hook & Keeper Door Holder - Stainless Steel
Mfr # DH500SS
Zoro # G9111809
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features One Piece is Mounted to the Side of the Trailer; the Other Piece is Mounted to the Door
- Includes Keeper
- Material Stainless Steel
- For Use With Enclosed Trailer Doors, Horse Trailer Doors, Camper, OTR Trailers
- Type Hook and Keeper Door Holder
Product Information
- Brand Buyers Products
- MFR # DH500SS
- Zoro # G9111809
- UPC # 724920023542
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 4" (Hook) |
Details
Description
Door Holder,Hook/Keeper,4
- •Choose between stainless steel or zinc-plated steel for corrosion resistance.
- •Hook and keeper are also sold individually for any replacement need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 14-C RANGE ROVER SPORT/14-15 RANGE ROVER W/FACTORY TOW PACKAGE T-ONE C (118681)
- AFTERMARKET Trailer Hub Wheel Axle Bearing Kit L44649 Seal 1250 for 2000 EZ Axles 1116 (TLB10-0003)
- WEATHERTECH Cargo Liners/Black, 40805 (40805)
- ACDELCO Element-A/Cl, A824C (A824C)
- BUYERS PRODUCTS 3/8x42 Inch Class 4 Trailer Safety Chain With 1-Clevis Style Slip Hook-43 Proof (BSC3842)
- BUYERS PRODUCTS 2 Inch Lashing Winch 5-Ton Capacity (5482100)
- BUYERS PRODUCTS Right Hand Quick Release Spring Latch - 1.13 x 4.75 Inch (B2599RH)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch-Unassembled (B2598HU)
- BUYERS PRODUCTS Class 5 44 Inch Service Body Hitch Receiver with 2 Inch Receiver Tube and 9 Inch Mounting Plates (1801050)
- BUYERS PRODUCTS Bearing 3/4 Inch Light Duty Flanged (3012784)
- BUYERS PRODUCTS Individually Packaged B93248SC - 9/32x48 Inch Class 2 Trailer Safety Chain (11215)
- Buyers Products Towing Rings, Hooks & Tow Eyes