Shop BUYERS PRODUCTS
See all product information
Create Account
Drawbar, 5 1/2 in L, Forged Steel
- Mfr # BDB12281
- Zoro # G6075890
product price:Â
$
82.99
/ea
Key Features
Overall Width
2 3/4 in
Number of Mounting Holes
7
Shell Material
Forged Steel
For Use With
Agricultural Spreaders, Off-Road Towing, Specialty Equipment
Overall Length
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDB12281
- Zoro #
- G6075890
- UPC #
- 724920021159
- Country of Origin
- India
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 5 1/2 in
- Mounting Hole Diameter
- 21/32 in
- Fits Chest Size
- Adjustable Bolt Pattern Accommodates a Variety of Towing Applications, Forged Steel Construction
- Ring Inside Diameter
- 2 1/2 in
- Ring Outside Diameter
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Item
- Drawbar
- Number of Mounting Holes
- 7
- Shell Material
- Forged Steel
- For Use With
- Agricultural Spreaders, Off-Road Towing, Specialty Equipment
- Distance Between Mounting Holes
- 2 1/2 in
- Finish
- Powder Coated
- Gross Towing Weight Capacity
- 20,000 lb
- Features
- Adjustable Bolt Pattern Accommodates a Variety of Towing Applications, Forged Steel Construction
- Material
- Forged Steel
- Compatible Product Type
- Agricultural Spreaders, Off-Road Towing, Specialty Equipment
Description
Drawbar, Gross Towing Weight Capacity 20,000 lb, Ring Inside Diameter 2 1/2 in, Ring Outside Diameter 5 1/2 in, Number of Mounting Holes 7, Distance Between Mounting Holes 2 1/2 in, Mounting Hole Diameter 21/32 in, Material Forged Steel, Features Adjustable Bolt Pattern Accommodates a Variety of Towing Applications, Forged Steel Construction, Finish Powder Coated, For Use With Agricultural Spreaders, Off-Road Towing, Specialty Equipment, Overall Length 5 1/2 in, Overall Width 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.