Shop BUYERS PRODUCTS
See all product information
Create Account
Drawbar, 5 1/2 in L, Forged Steel
- Mfr # BDB1238
- Zoro # G6075909
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Ring Inside Diameter
3 in
For Use With
Agricultural Spreaders, Off-Road Towing, Specialty Equipment
Finish
Powder Coated
Ring Outside Diameter
6 1/4 in
Shell Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDB1238
- Zoro #
- G6075909
- UPC #
- 724920021166
- Country of Origin
- India
- Item
- Drawbar
- For Use With
- Agricultural Spreaders, Off-Road Towing, Specialty Equipment
- Finish
- Powder Coated
- Shell Material
- Forged Steel
- Distance Between Mounting Holes
- 2 1/2 in
- Number of Mounting Holes
- 7
- Gross Towing Weight Capacity
- 22,000 lb
- Features
- Adjustable Bolt Pattern Accommodates a Variety of Towing Applications, Forged Steel Construction
- Material
- Forged Steel
- Compatible Product Type
- Agricultural Spreaders, Off-Road Towing, Specialty Equipment
Dimensions
- Ring Inside Diameter
- 3 in
- Ring Outside Diameter
- 6 1/4 in
- Mounting Hole Diameter
- 21/32 in
- Overall Length
- 5 1/2 in
- Overall Width
- 2 3/4 in
- Fits Chest Size
- Adjustable Bolt Pattern Accommodates a Variety of Towing Applications, Forged Steel Construction
- Length
- 5 1/2 in
Description
Drawbar, Gross Towing Weight Capacity 22,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 6 1/4 in, Number of Mounting Holes 7, Distance Between Mounting Holes 2 1/2 in, Mounting Hole Diameter 21/32 in, Material Forged Steel, Features Adjustable Bolt Pattern Accommodates a Variety of Towing Applications, Forged Steel Construction, Finish Powder Coated, For Use With Agricultural Spreaders, Off-Road Towing, Specialty Equipment, Overall Length 5 1/2 in, Overall Width 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.