Dual Ball Hitch, 11 in L, Steel

  • Mfr # 1802600

  • Zoro # G016526379


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome (Ball); Steel (Mount)
Material
Steel
Weight
16 lb
Features
The Adjustable Dual Ball Hitch with Towing Balls From Buyers Products is an All-In-One Solution to Handling Different Ball Sizes and Weight Requirements, Tool-Free 2-Pin Ball and Height Adjustment
Standards
SAE J864
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1802600
Zoro #
G016526379
UPC #
724920241670
Country of Origin
China

Dimensions

Compatible Ball Shank Diameter
2 in
Ball Diameter
2 in, 2 5/16 in
Compatible Hitch Size
2 in

Details

Finish
Chrome (Ball); Steel (Mount)
Material
Steel
Weight
16 lb
Features
The Adjustable Dual Ball Hitch with Towing Balls From Buyers Products is an All-In-One Solution to Handling Different Ball Sizes and Weight Requirements, Tool-Free 2-Pin Ball and Height Adjustment
Item
Dual Ball Hitch
Standards
SAE J864
Mount w/ Hitch Ball Style
Adjustable
Resistance Properties
Corrosion-Resistant
Ball Mount Style
Dual Ball Hitch
Gross Towing Weight Capacity
7,500 lb, 10,000 lb
Rise
5 in
Gross Vehicle Weight Capacity
750 lb, 1,000 lb
For Use With
Hitch Receiver
Drop
5 in

Description

Dual Ball Hitch, Ball Mount Style Dual Ball Hitch, Vehicle Class Class 4, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 750 lb, 1,000 lb, Material Steel, Finish Chrome, Resistance Properties Corrosion-Resistant, Includes Cotter Pin, Hitch Pin, Weight 21 lb, Mount w/ Hitch Ball Style Adjustable, Drop 5 in, Rise 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.